Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1890627

MPN #: LZSTLG8WSSK

Elkay LZSTLG8WSSK EZH2O Water Bottle Refilling Station, Bi-Level Green ADA Cooler, Filtered, SS

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.1 GPM.
  • High-performance compressor and insulation reduce energy consumption. GreenSpec listed and badged to demonstrate a commitment to sustainability.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
  • Rated for indoor use.
PRICE
$2,939.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-3/4 in
Width19 in
Height44-1/8 in

Product Details

Number of Stations2
BubblerFlexible Bubbler
Hands Free OperationNo
MaterialStainless Steel
Standard Bubbler Stations2
Manufacturers Part NumberLZSTLG8WSSK
FilterYes
Installation TypeOn Wall
Cooler/Fountain ActivationEasy-Touch Push Bars
BrandElkay
RefrigeratedYes
Bottle Filling ActivationSensor
Chilling Capacity8 gal/hr
ColorSilver
Water Refilling Stations1
Hertz60 Hz
For Outdoor UseNo
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes