Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2020312

MPN #: LZWS-LRPBM8K

Elkay LZWS-LRPBM8K Filtered EZH2O® Bottle Filling Station W/ Integral Refrig.SwirlFlo Fountain

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete water station including single refrigerated fountain with integral bottle filler. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-button activation (bubbler).
  • Fill rate is 1.1 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
PRICE
$5,365.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height55-1/8 in

Product Details

RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Hertz60 Hz
Number of Stations1
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberLZWS-LRPBM8K
FilterIncluded
Installation TypeIn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
Fountain ActivationPush Button
BrandElkay

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes