Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB957709

MPN #: LVRCGRNTL8WSK

Elkay LVRCGRNTL8WSK ezH2O Bi-Level VR Bottle Filling Station, Refrigerated, Filtered, GreenSpec, SS

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; vandal-resistant, push-button activation for the water cooler.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Fill rate is 1.1 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Vandal-resistant, StreamSaver bubblers feature chrome-plated integral hood guard to prevent contamination, tampering and reduce water usage.
  • Rated for indoor use.
PRICE
$3,364.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/16 in
Depth18-9/16 in
Height37-3/16 in

Product Details

Number of Stations2
BubblerVandal Resistant
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations2
Manufacturers Part NumberLVRCGRNTL8WSK
FilterYes
Installation TypeOn Wall
Cooler/Fountain ActivationPush Button
BrandElkay
RefrigeratedYes
Bottle Filling ActivationSensor
Chilling Capacity8 gal/hr
ColorSilver
Amperage5 A
Hertz60 Hz
For Outdoor UseNo
Voltage115 V
Vandal ResistantYes

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes