Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermaflex

Model # :WBB35664

MPN #: 0557-2000-0001-10

M-Ke Thermaflex Flexible Hvac Duct - 20 Inch Diameter R4.2

Product Description
Thermaflex M-KE HVAC ducts have a vinyl coated spring steel wire coil construction that is ideal for low, medium pressure heating and cooling environments.

These highly efficient flex ducts feature a core that is bonded to the steel wire coil to support the fiberglass insulation. Duct insulation is available in three different R-values for varied thickness: R-4.2, R-6.0 and R-8.0. The acoustically rated, polyethylene inner liner on these HVAC ducts eliminates noise and easily expands. Spiral ducts are mold and mildew resistant. Temperature range is from -20F to 200F and -20F to 250F intermittent. Inner core is self-extinguishing. Ducts measure 4-20" in diameter. Greenguard certified. 10 Year Limited Warranty.

PRICE
$725.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Max Velocity5000 ft/min
Velocity5000 ft/min
Diameter20 in

Product Details

TypeInsulated
Min Temperature-20 °F
R Value4.2
Package Quantity1
ColorSilver
Manufacturers Part Number0557-2000-0001-10
Max Temperature200 °F
BrandThermaflex