Allegro 9700-15 26 Inch Diameter Ducting (15' length)
Write a Review
|
Questions & Answers (0)
Product Description
26" Diameter Ducting (15' length), Vinyl and polyester materials, Single-Ply, PVC Coated, Retractable, Non-collapsible design
PRICE
$649.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Diameter | 26 in |
| Fan Diameter | 26 in |
Product Details
| Type | 26" Diameter Ducting |
| Material | Vinyl / Polyester |
| Color | Yellow & Black |
| Manufacturers Part Number | 9700-15 |
| For Use With | Allegro Industries Model 9530 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |