Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083979

MPN #: MDS3024B14

Harloff M-Series Short Emergency Crash Cart, 4 Drawers, 36-3/4"W x 22"L x 37-1/4"H, Brushed Silver

Product Description
This M-Series cart features an emergency crash cart arrangement of two 3" drawers, one 6" drawer and one 12" drawer to hold all your critical emergency medications and equipment. If you need accessories, this crash cart can hold an IV pole, oxygen tank holder, cardiac board and other options (sold separately) to fully kit your cart for any contingency. The cart body features industry best Tente® casters for quick movement, top quality drawer slides to ensure supply access and a breakaway bar with 100 seals to ensure each cart is stocked and ready. Harloff medical crash carts are well known and depended upon by thousands of medical professionals, and feature an industry best twelve year manufacturer's warranty to protect your investment. M-Series carts are designed and built to meet the needs of today's healthcare market. You get to choose your emergency crash cart arrangement of drawers, widths and heights as well as lock styles and colors. Ergonomic side handles, comfort drawer pulls, expanded lock options and a standard antimicrobial top make things easier for your staff and help support your infection control initiatives. M-Series carts offer you choices.

Features:
  • Sturdy, uni-body steel construction
  • Choice of lock options
  • Heat sealed powder coat steel break-away lock bar
  • Pack of 100 break-away seals
  • 24" of vertical drawer space
  • Full extension drawers slides for easy access
  • Cart is delivered assembled
  • Antimicrobial plastic top, removable
  • Industry only fully curved protective bumper
  • Fully customizable drawer configurations
  • Durable scratch resistant heat sealed powder coat finish
  • Ergonomic side push handles can be mounted on either side
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Body has pre-threaded accessory mounting holes
  • Latex free
  • 12-year manufacturer's warranty on shipments to US and Canada, 5-year manufacturer's warranty on all other International shipments
  • 1-year limited warranty on any bought-out parts
  • Made in USA
Drawer configuration
  • Two 3" drawers (7.6 cm)
  • One 6" drawer (15.2 cm)
  • One 12" drawer (30.5 cm)
Internal drawer dimensions
  • 24.5" W x 17" D (62.2 x 43.2 cm)
Overall cart dimensions
  • 37.25" H x 36.75" W x 22" D (94.6 cm H x 93.3 cm W x 55.9 cm D)
  • Cart weight: 137 lbs (62.1 kg)
  • Approximate shipping weight: 176 lbs (79.8 kg)
  • Approximate shipping dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$1,799.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width36-3/4 in
Depth22
Height37-1/4 in
Weight137 lbs
Wheel Diameter5 in
Drawer Dimensions24.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeBreakaway Lock
TypeAcute Care Cart
Drawer Configuration(2) 3",(1) 6",(1) 12"
ColorBrushed Silver
SeriesM-series
Caster Type1 Steering, 2 Braking
Number of Drawers4
Wheel TypeCaster
StyleCrash Cart
Made in the USAYes
MaterialSteel
Manufacturers Part NumberMDS3024B14
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited