Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083965

MPN #: MDS3030K04

Harloff M-Series Tall Isolation Cart, 4 Drawers, 37-1/2"W x 22"L x 42-63/100"H, Brushed Silver

Product Description
Isolation carts for hospitals are essential for mitigating the risk of infection in your facility. M-Series infection control carts from Harloff are built with premium Tente® casters, the industries only fully curved bumper, full extensions drawer slides and an antimicrobial top. Built to last, each cart has sturdy, uni-body steel construction finished with a scratch resistant heat sealed powder coat, inside and out, in your choice of over 20 colors. Isolation carts for hospitals may also be equipped with a wide selection of accessories, from drawer dividers and trays to tilt bins and glove boxes. M-Series carts offer you choices! Designed and built to meet the needs of today's healthcare market, you can create the best possible isolation carts for hospitals with M-Series. Ergonomic side handles, comfort drawer pulls, expanded lock options and a standard antimicrobial top make things easier for your staff and help support your infection control initiatives. M-Series carts offer you choices.

Features:
  • Sturdy, uni-body steel construction
  • Key lock with two keys
  • Durable scratch resistant heat sealed powder coat finish
  • Full extension drawers slides for easy access
  • Body has pre-threaded accessory mounting holes
  • Antimicrobial plastic top, removable
  • 30" of vertical drawer space
  • Cart is delivered assembled
  • Fully customizable drawer configurations
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Latex free
  • 12-year manufacturer's warranty on shipments to US and Canada, 5-year manufacturer's warranty on all other international shipments
  • 1-year limited warranty on any bought-out parts
  • Made in USA
Drawer configuration
  • One 3" drawer (7.6 cm) and three 9" drawers (22.7 cm)
Internal drawer dimensions
  • 24.5" W x 17" D (62.2 x 43.2 cm)
Overall Cart Dimensions
  • 42.63" H x 37.5" W x 22" D (108.3 cm H x 95.3 cm W x 55.9 cm D)
  • Cart weight: 126 lbs (57.2 kg)
  • Approximate shipping weight: 153 lbs (69.4 kg)
  • Approximate Shipping Dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$1,799.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width37-1/2 in
Depth22
Height42-63/100 in
Weight126 lbs
Wheel Diameter5 in
Drawer Dimensions24.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeKey
TypeAcute Care Cart
Drawer Configuration(1) 3",(3) 9"
ColorBrushed Silver
SeriesM-series
Caster Type1 Steering, 2 Braking
Number of Drawers4
Wheel TypeCaster
StyleIsolation Cart
Made in the USAYes
MaterialSteel
Manufacturers Part NumberMDS3030K04
BrandHarloff

Warranty

Warranty12 Limited