Model # :WBB421126
MPN #: M1280D9338
M12X80 Din 933 8 Point 8 Metric Fully Threaded Cap Screw Zinc, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
M12X80 Din 933 8 Point 8 Metric Fully Threaded Cap Screw Zinc. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 mm |
| Size | M12 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 100 |
| Manufacturers Part Number | M1280D9338 |