Our M18 FUEL ½" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE Brushless Motor delivers up to 1,200 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with our M18 REDLITHIUM FORGE Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL ½" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. Our patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The ½" Friction Ring design allows for quick & tool-free socket changes.
Model # :WBB3232230
MPN #: 2679-20
Milwaukee M18 FORCE LOGIC 600 MCM Crimper
Write a Review
Questions & Answers (0)
Related Products
The 2696-26 M18™ Cordless 6-Tool Combo Kit includes: M18™ 1/2" Hammer Drill / Driver (2602-20) M18™ 1/4" Hex Impact Driver (2650-20) M18™; Sawzall® Recip Saw (2620-20) M18™ 6-1/2" Circular Saw (2630-20) M18™ 4-1/2" Cut-off / Grinder (2680-20) M18™ Work Light (49-24-0171) M18™ &M12™ Multi Voltage Charger (48-59-1812). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. ...
The M18 FUEL™ 1/2" Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5" Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9" in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM ...
Our M18™ FORCE LOGIC™ Press Tool with ONE-KEY™ with 1/2"-2" CTS Jaws is the industry's first press tool with remote tracking, management, and lockout and is the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while being significantly smaller and nearly 20% lighter than the leading competitor. Like all MILWAUKEE® press tools, the in-line design with a forward hand position unlocks your ability to press with one hand and will fit ...
The Milwaukee® M18 FUEL™ SWITCH PACK™ Sectional Drum System 5/8" Kit is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. The drain cleaning machine allows you to tackle the most frequent challenge of any drain cleaning application - getting the machine onto the job. The SWITCH PACK™ System utilizes a modular design with backpack straps allowing you to easily transport it to any roof, drain, crawl space or cleanout. The tool-free drum connection allows you to ...
Milwaukee® 3697-22M18 FUEL™ Lithium-Ion 2-Tool Combo Kit The 3697-22 M18 FUEL™ Cordless 2-Tool Combo Kit includes the M18 FUEL™ 1/2" Hammer Drill/Driver (2604-20) and M18 FUEL™ 1/4" Hex Impact Driver (2653-20). M18 FUEL™ features a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Electronic Intelligence and REDLITHIUM™ Battery Technology, this results in longer motor life, more run time and more power. The POWERSTATE™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver ...