DeWalt® 20V MAX XR Angled Cordless Finish Nailer Kit, 15 Gauge, Li-Ion
|
Questions & Answers (0)
Product Description
The DEWALT DCN650 15 Gauge Angled Finish Nailer drives 15 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, baseboards, and hardwood floor installation. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN650 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Includes Battery and Charger.
PRICE
$519.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-7/8 in |
| Width | 3-11/16 in |
| Height | 13-5/16 in |
| Weight | 4 lbs |
| Depth Adjustment | Yes |
| Fastener Length Capacity | 1-1/4 to 2-1/2 in |
| Gauge | 15 ga |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 60 Minutes |
| Type | Finish Nailer |
| Magazine Capacity | 110 |
| Application | Finishing |
| Tool Type | Kit |
| Handle Type | Rubber Over Mold |
| Fastener Style | Flat |
| Voltage | 20 |
| Includes | DCN650 - Angled Finish Nailer; DCB203 - 2.0Ah Battery; DCB112 - Charger; Kit Bag |
| Manufacturers Part Number | DCN650D1 |
| Brand | DeWalt |
Warranty
| Warranty | Limited Warranty |