Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Skil

Model # :WBB3220339

MPN #: SD561201

Skil® Rechargeable 4V Screwdriver with Circuit Sensor™ Technology, 230 RPM

Product Description
Your Go-to Power Screwdriver Skil's® Circuit Sensor Technology is a patented innovation that detects live wires in outlets, switches, cords, and fixtures from up to one inch away. Simply hold the cordless screwdriver near the source of electricity and press the detection button. If the circuit is live, the red light illuminates and an alert sounds. With this feature, you'll always know where live circuits are located before getting started on your project.

Features:
  • Forward & Reverse Collar Easily change bit direction with a twist of the collar
  • Integrated Rechargeable Lithium-Ion Battery Micro USB charging is ready when you are
  • Cinch Lock™ Collet For fast and convenient bit changes
  • Dual Led Lights Improves use in low light, with after glow
  • Auto Spindle Lock Bit locks for convenient manual use
Includes
  • 4V Screwdriver with Circuit Sensor™ Technology
  • USB Charging Cable
  • 9-Piece Bit Kit
  • Magnetic Insert Bit Holder


PRICE
$33.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Chuck Size1/4 in

Product Details

Battery TypeLithium-Ion
Max RPM230 rpm
TypeRechargeable Screwdriver
Number of Batteries1
Voltage4 V
IncludesUSB Charging Cable, 9-Piece Bit Kit, Magnetic Insert Bit Holder
DescriptionRechargeable 4V Screwdriver with Circuit Sensor Technology
ColorRed/Black
Manufacturers Part NumberSD561201
BrandSkil