Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3201364

MPN #: 2722-20

Milwaukee® M18 FUEL™ SUPER SAWZALL® Reciprocating Saw, Bare Tool Only

Product Description
Designed to perform in the toughest applications, the M18™ FUEL SUPER SAWZALL® combines Milwaukee's legendary performance and durability with the portability of the M18™ platform. The POWERSTATE™ Brushless Motor Provides 3,000 SPM and higher speeds under load for corded cutting performance. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD 12.0 battery delivers unmatched run-time in all applications. Variable speed trigger and 5-speed dial provide maximum speed control for any application.

Features:
  • The SUPER SAWZALL® Reciprocating Saw generates 15A corded power, faster cuts than 15A reciprocating saws and delivers Up To 150 Cuts in 2 x 12 SPF per charge
  • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System
  • Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions
  • 1-1/4" Stroke length removes more material with each stroke
  • Variable speed trigger and 5 Speed dial provide ultimate speed control
  • Integrated rafter hook for easy storage between cuts
  • LED light for increased accuracy and visibility
  • Adjustable Shoe- extends the life of the blade
  • The QUIK-LOK® blade clamp allows for tool less blade changes and a rafter hook provides a convenient way to store the saw between cuts
  • Selectable On/Off Orbital action provides aggressive cutting in wood and smooth cuts in meta
  • Includes: (1)M18 FUEL™ SUPER SAWZALL® Reciprocating Saw(2722-20)


PRICE
$299.00

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4
Height6-3/8 in
Weight9 lbs
Stroke Length1-1/4 in

Product Details

Battery TypeM18
TypeCordless
Variable SpeedYes
Number of Blades Included0
ColorRed/Black
KitBare Tool
Orbital ActionYes
Batteries IncludedNo
Blade Speed0 - 3,000 SFPM
Voltage18 V
DescriptionReciprocating Saw
Manufacturers Part Number2722-20
BrandMilwaukee

Warranty

Warranty5 yr