- ISO Metric taps with ANSI shanks
Model # :WBB570498
MPN #: 1801001
M18 x 1.0 D5 Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 4 Flute
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M18 x 1.0 D5 Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M18 x 1.0 in |
| Tap Size | M18 |
| Metric Size | M18 |
| Pitch | 1 in |
Product Details
| Type | Hand Tap |
| Material | HSS |
| Manufacturers Part Number | 1801001 |
| D Limit | D6 |
| Chamfer | Plug |