System Requirements
USB port, Operating Systems:, Windows XP,Windows Vista, Windows 7, Mac OS X 10.4 or later. Linux kernel 2.6+
Includes
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 3-3/8 in |
| Height | 1-1/2 in |
| Max Wireless Range | 30 ft. |
Product Details
| Battery Type | AA |
| Type | Mouse |
| Color | Black |
| Batteries Included | Yes |
| Scroller Type | Scroll Wheel |
| Number of Batteries | 1 |
| Operating System | Windows, Mac, Chrome, Linux Kernel 2.6+ |
| Description | M185 Wireless Mouse |
| Package Quantity | 1 |
| Manufacturers Part Number | 910-002225 |
| Host Interface | USB |
| Connectivity | Wireless |
| Sensor Type | Optical |
| Brand | Logitech |
| Frequency | 2.4 G Hz |
Warranty
| Warranty | 3 yr |