How It Works:
- No installation required; simply place on top of your existing work surface.
- Smooth, fast, spring-assisted height adjustment. Just squeeze the lever and raise/lower CHANGEdesk.
- HUGE adjustable height range (4.5-21.5") - we go lower and extend taller for better ergonomics
- 5 height settings accommodate users up to 6'5"
- Holds single monitors, iMacs & 2 monitors up to 21" (under 30 lbs.)
- Huge height range - raises your monitor to 5 positions from 4" to 21.5"
- Large, premium quality top panel (27.5"x19.5")
- Integrated, adjustable keyboard tray (no, it's not fixed)
- Ambidextrous mouse pad (for righties & lefties)
- USA & foreign patents pending