
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Round Split Dies. M19 x 1.5 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 2" OD.
- Precision threads are accomplished through the use of the adjustment screw
- DIAMETER INCHES 2
- THREAD SIZE M19x1.5
- SIZE (mm) 19
- THREADS PER INCH 1.5
- THREAD DIRECTION Right Hand
- THREAD SIZE METRIC M19x1.5
- TYPE Round Split
- BRAND Approved Vendor
- MATERIAL HSS
- MANUFACTURERS PART NUMBER 1254783
- OD 2
- STYLE Round Split
- THREAD PITCH (TPI) --
- THREAD DIAMETER --
- OUTSIDE DIAMETER 2"
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
M24x1.5 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 2" OD
Item #: B571512
Usually ships in 5 to 8 days
$44.95

M19x1.5 HSS, ISO Metric Import Round Adjustable Die, Fine Thread, 2" OD
$43.49
- Product Information
- Customer Review
- Product Q&A