Model # :WBB399123
MPN #: 0806RTP
8-32X3/8 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax 10000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
8-32X3/8 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax. Thread Rolling Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$579.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Size | 8-32 |
| Head | Pan |
Product Details
| Drive | 6 Lobe |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0806RTP |