
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M20 x 1.5 D5 Taper Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes.
- ISO Metric taps with ANSI shanks
Weights & Dimensions
- Metric Size M20
- Tap Size M20
- Thread Size M20 x 1.5 in
- Pitch 1.5 in
Product Details
- Type Hand Tap
- Chamfer Taper
- Material HSS
- D Limit D6
- Manufacturers Part Number 2001500
Customer Review
Product Q & A
There are no questions for this product.

M20 x 1.5 D5 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute
$45.95
- Product Information
- Customer Review
- Product Q&A