M20S Micro Seal, Miniature All Stainless Worm Gear Hose Clamp, 7/8" - 1-3/4" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
M20S Micro Seal®, Miniature All Stainless Worm Gear Hose Clamp, 7/8" - 1-3/4" Clamping Diameter 10-Pack
The 5/16" band and housing are made of a 300 series stainless steel with a 400 series 1/4" hex head screw. Small enough to install in very tight places. Strong enough to give a tight, lasting seal that won't shake loose. Applications: hose and tubing, fuel lines, air lines, fluid lines, etc.
The 5/16" band and housing are made of a 300 series stainless steel with a 400 series 1/4" hex head screw. Small enough to install in very tight places. Strong enough to give a tight, lasting seal that won't shake loose. Applications: hose and tubing, fuel lines, air lines, fluid lines, etc.
PRICE
$17.25
12
12
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Max Clamping Diameter | 1-3/4 in |
| Clamping Diameter | 7/8 to 1-3/4 in |
| Min Clamping Diameter | 7/8 in |
| Max Diameter | 1 in |
| SAE Sizes | 20 |
Product Details
| Type | Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Worm Gear Hose Clamp |
| Manufacturers Part Number | 33260 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |