Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB513698

MPN #: 47000

Miniature Critical Connection Worm Gear Hose Clamp, 12mm - 18mm Clamping Dia. 10-Pack

Product Description
Miniature Critical Connection Worm Gear Hose Clamp, 12mm - 18mm Clamping Diameter 10-Pack

7.5mm band and housing are stainless steel. 5mm slotted hex head screw is zinc plated. Short housing saddle is weld free and keyed into the band. Smooth form evens the pressure around the hose. Pressed tooth form and rounded, raised band edges prevent damage to the hose. Precision Brand® Critical Connection Hose Clamps provide more efficient sealing at lower torque.

PRICE
$12.25

Min. purchase quantity is 17
17
17
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Max Clamping Diameter11/16 in
Clamping Diameter1/2 to 11/16 in
Min Clamping Diameter1/2 in
Max Diameter60mm in
SAE Sizes0

Product Details

TypeSmooth Band Metric Worm Gear Hose Clamp
Package Quantity10
DescriptionSmooth Band Metric Worm Gear Hose Clamp
Manufacturers Part Number47000
BrandPrecision Brand
Band MaterialPart Stainless Steel