Model # :WBB898232
MPN #: 1201032
Import Hex Re-Threading Die, # 10-32, Carbon Steel
Write a Review
|
Questions & Answers (0)
Product Description
Use with any type of wrench for rethreading bruised, rusty or worn threads.
PRICE
$6.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Diameter | #10 |
| Thickness | 1/4" |
Product Details
| Thread Pitch | 32 TPI |
| Die Material | Carbon Steel |
| Thread Direction | Right Hand |
| Die Style | Hex Re-Threading |