Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB571006

MPN #: 5563050

M3.0x.50 D3 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute

Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). M3.0 x .50 D3 Spiral Point, Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 2 Flutes.
  • ISO Metric taps with ANSI shanks
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
PRICE
$8.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Threads per Inch0.5
Thread SizeM3.0 x 0.50 in
Tap Size3
Metric SizeM3.0
Pitch0.5 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number5563050
D LimitD3
H Limit2-23/32
ChamferPlug