- Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
- Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
Model # :WBB570767
MPN #: 1051024
# 10-24 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). # 10 - 24 H3, Spiral Point, Plug Chamfer, HSS TMX Tap, Ground, 2 Flutes.
PRICE
$3.48
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Threads per Inch | 24 |
| Thread Size | 10-24 in |
| Tap Size | 10 |
| Number Size | 10 |
Product Details
| Type | Spiral Point |
| TPI | 24 |
| Material | HSS |
| Manufacturers Part Number | 1051024 |
| Direction of Rotation | Right Hand |
| H Limit | H3 |
| Chamfer | Plug |