NMC M34R Fire Sign, Emergency Exit Only, 7" X 10", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The location of Emergency Shut Off signs must be clearly marked throughout your facility to not only prevent a accident, fire, but also help ensure your employees' safety.
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Safety Signs |
| Sign Legend | Emergency Exit Only |
| Color | B974999 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M34R |
| Brand | Accuform |