Datrex Emergency Escape Breathing Device Sign 6" x 6" Photoluminescent, 1/Case - 7015-PP-SF-G
Write a Review
|
Questions & Answers (0)
Product Description
7015 - IMO Signs - For: EEBD - Size: PP 6" x 6". Printed on flexible photo luminescent high performance material with a high tack adhesive backing.
PRICE
$11.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 7015-PP-SF-G |
| Material | Flexible Photoluminescent |
| Package Quantity | 1/Case |
| Description | Emergency Escape Breathing Device Sign |
| Color | Multi-Color |
| Brand | Datrex |