Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB570156

MPN #: 4204500

M42 x 4.5 D10 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flute

Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M42 x 4.5 D10 Taper Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 6 Flutes.
  • ISO Metric taps with ANSI shanks
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM42 x 4.5 in
Tap SizeM42
Metric SizeM42
Pitch4.5 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number4204500
D LimitD10
ChamferTaper