- Precision threads are accomplished through the use of the adjustment screw
Model # :WBB571255
MPN #: 1256005
M42x4.5 HSS, ISO Metric Import Round Adjustable Die, Coarse Thread, 3" OD
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Round Split Dies. M42 x 4.5 HSS, ISO Metric TMX Round Adjustable Die, Coarse Thread, 3" OD.
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Threads per Inch | 4.5 |
| Thread Size | M42x4.5 in |
| Thread Size Metric | M42x4.5 |
| Outside Diameter | 3" |
| Size | 42 |
| Outside Dimension | 3 |
| Diameter | 3 in |
Product Details
| Style | Round Split |
| Type | Round Split |
| Material | HSS |
| Thread Direction | Right Hand |
| Manufacturers Part Number | 1256005 |