Treston M48 Dual Purpose Bin/Suspension Rail, 45-15/16"W, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Bin rails provide a simple and space-efficient way to organize small parts and materials at the workstation. Mounted to Treston slotted uprights or compatible Multi Carts, bin rails allow stacking bins to be positioned above the work surface where components remain visible and within easy reach.
Bin rails create flexible storage that can be expanded as workstation needs grow. They can also be combined with auxiliary steel shelves to support additional storage and organization options.
For improved ergonomics, higher-mounted rails can be paired with extension brackets to position bins at a more comfortable reach distance. Bin rails help keep parts organized while maintaining a clear and efficient work surface.
Bin rails create flexible storage that can be expanded as workstation needs grow. They can also be combined with auxiliary steel shelves to support additional storage and organization options.
For improved ergonomics, higher-mounted rails can be paired with extension brackets to position bins at a more comfortable reach distance. Bin rails help keep parts organized while maintaining a clear and efficient work surface.
PRICE
$84.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45-15/16 in |
| Depth | 2-1/16 in |
| Height | 3-15/16 in |
Product Details
| Type | Bin Rail |
| Country of Origin | USA |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | 859157-49 |
| Brand | Treston |