Model # :WBB413463
MPN #: M48D7500T
M4X8 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Zinc Bake And Wax, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
M4X8 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Zinc Bake And Wax. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Size | M4 |
| Head | Pan |
Product Details
| Drive | 6 Lobe |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 1000 |
| Manufacturers Part Number | M48D7500T |