Model # :WBB401955
MPN #: 10103PP188
10-24X5/8 Phillips Pan Thread Cutting Screw Type 23 Full Thrd 18 8 Stainless Steel, Pkg of 3000
Write a Review
|
Questions & Answers (0)
Product Description
10-24X5/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$809.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Size | 10-24 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 3000 |
| Manufacturers Part Number | 10103PP188 |