4-40X3/8 Phillips Pan Thread Cutting Screw Type F Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Model # :WBB404933
MPN #: 0406FPP188
4-40X3/8 Phillips Pan Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Size | 4-40 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0406FPP188 |