NMC M52P Safety Sign, Diesel, 4" X 12", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
NMC M52P Safety Sign, Diesel, 4" X 12", White/Red
Alert employees to the flammable or combustible nature of chemicals and substances throughout the facility.
Alert employees to the flammable or combustible nature of chemicals and substances throughout the facility.
PRICE
$9.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
| Size | 4 x 12 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Chemical, Gas & Hazardous Material Signs |
| Sign Legend | Diesel |
| Color | B974688 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | M52P |
| Brand | Accuform |