Model # :WBB415680
MPN #: M2.510D7985A
M2.5-0.45X10 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 4000
Write a Review
|
Questions & Answers (0)
Product Description
M2.5-0.45X10 Din 7985 A Metric Phillips Pan Machine Screw Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 mm |
| Size | M2.5 x 0.45 |
| Head | Pan |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 4000 |
| Description | Machine Screw |
| Manufacturers Part Number | M2.510D7985A |