M6 Spanner Nut - Zinc Alloy - Made In USA - Pkg of 50
Removable security nut. Zinc Alloy finish is non-ferrous and rust-resistant.
M6 Tamper-Proof Security Spanner Nut - Zinc Alloy - Made In USA - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/4" |
| Size | M6 |
| Outside Dimension | 1" |
| Unit of Measurement | Metric |
Product Details
| Type | Spanner Nut |
| Country of Origin | Made in USA |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Tamper-Resistant Security Spanner Nut |
| Manufacturers Part Number | 1N.M6 |
| Brand | Tamperproof Screw |