Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Midwest Tool

Model # :WBB2221802

MPN #: MWT-6510C

Midwest Tool MWT-6510C 2Pc. Offset Aviation Snip Set Left & Right

Product Description
MIDWEST® 2Piece Offset Aviation Snip Set flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. The Offset tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut complete from "pinch of the blades through their points". GlideTech® Forged Blades pivot on a Grade8 bolt that is threaded and affixed into the bottom blade keeping blades in precision adjustment and if ever necessary allowing them to be readjusted extending peak performance. Equipped with KUSH'NPOWER® compound leverage handle action with patented (US D718,602, D719,808) handle grip design multiplies handle force to cutting blades requiring the least amount of hand force while providing a soft, sturdy and comfortable grip. KUSH'NPOWER® grips and heavyduty doubleoverwind spring are unconditionally guaranteed. Made in the USA

PRICE
$63.63

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.3 in
Width3 in
Height9.6 in
Weight2 lbs
Size9.6"
Cutting Capacity18GA Mild Steel /22GA Stainless Steel in
Length of Cut1-1/4 in

Product Details

TypeAviation Snip
Cutting DirectionLeft & Right
Grip StyleKush'n Power Grip
ColorAssorted
Capacity in Stainless Steel22GA
Capacity in Mild Steel18GA
DescriptionSnips
Manufacturers Part NumberMWT-6510C
BrandMidwest Tool

Warranty

WarrantyLifetime Limited