Treston M72 Power Rail with 10 Outlets & 8'L Cord, 15 Amp, 125 Volts, 70-7/16"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Treston power rails come with a range of features designed to meet the diverse needs of our customers. These power rails are UL Listed, ensuring compliance with safety standards (surge protection certification currently pending). Power rails are available in a variety of sizes including M20, M30, M36, M40, M48, M53, M60, and M72, making them a perfect fit for expanding the length of our upright bays. They are designed for convenience, featuring built-in mounting brackets that eliminate the need for assembly. All of our power rails come with a 1-year warranty, ensuring peace of mind and reliability for our customers. Black aluminum housing, 15 Amp circuit breaker, 15 Amp switch, 8' cord with NEMA 5-1.
PRICE
$295.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70-7/16 in |
| Depth | 1-3/4 in |
| Height | 2 in |
| Cord Length | 8 ft |
Product Details
| Power | 15 Amp, 125 Volts |
| Country of Origin | USA |
| Material | Aluminum |
| Color | Black |
| Manufacturers Part Number | 14-91118939 |
| Number of Outlets | 10 |
| Brand | Treston |
Compliance & Certifications
| Certifications | UL listed |