Maxline Rapidair M7500, 3/4" Master Kit 100 ft. 3 Outlets
Write a Review
|
Questions & Answers (0)
Product Description
Set up a compressed air system with the 3/4 in. Maxline Master Kit with 3 air outlet locations. The Maxline tubing has an aluminum core sandwiched between an inner and outer layer of polyethylene. Tubing can be mounted on wall surfaces, in wall, or buried underground or concrete. Tubing holds any hand bent shape. Reduce shop clutter with this industrial compressed air piping system. No glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten. Easy to expand with more air outlet locations or modify later.
PRICE
$279.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Outside Diameter | 1 in |
Product Details
| Material | HDPE-AL-HDPE |
| Description | 3/4" Master Kit 100 ft. 3 Outlets |
| Color | Blue |
| Manufacturers Part Number | M7500 |
| PSI | 200 psi |
| Brand | Maxline |