M+A Matting CleanShield® Stride Mat Frame, 138 Mil Smooth SBR, , 36-1/2"W x 46"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
The CleanShield® Stride mat frame is designed to hold adhesive inserts that captures smaller dust and dirt. Just two steps on a Clean Stride adhesive insert removes over 90% of dirt particles, making this mat ideal for clean rooms, healthcare facilities, school gymnasiums, server rooms, and other areas sensitive to dirt and dust particles. Adhesive inserts are sold separately, each with 60 numbered layers. Clean Stride mats are not recommended for use in wet areas.
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 |
| Width | 36-1/2 |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Application | Hospitals, School Gymnasiums, Server Rooms |
| Surface Material | SBR Rubber |
| Series | CleanShield® Stride |
| Border Color Family | Black |
| Conductive | No |
| Backing Material | SBR Rubber |
| Pattern | Smooth |
| Anti Static | No |
| Antimicrobial | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 410034100 |
| Traffic | Light Duty |
| Brand | M+A Matting |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Healthcare Facility, Server Room, School Gymnasium |