Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB2185716

MPN #: 789020023

M+A Matting Wet Step® Drainable Mat, 2' x 3', Gray - 789020023

Product Description
Unique design provides excellent slip resistance and anti-fatigue properties - Soft to walk on with bare feet - Perfect for use in wet areas. Drain holes allow water to freely Drain away. Anti-microbial treated for lifetime protection against odors and degradation. Durable closed cell nitrile rubber cushion is UV resistant and will last for years. Can be autoclave sterilized for healthcare use.

PRICE
$60.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2 in
Size2 x 3 ft
Thickness3/4 in

Product Details

Wet/Damp/Dry RatingWet
Surface MaterialNitrile rubber foam
Border Color FamilyGray
Backing MaterialRubber
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
MaterialNitrile
ModularNo
Cushion TypeAnti-Fatigue
AntimicrobialYes
Manufacturers Part Number789020023
Indoor/OutdoorIndoor/Outdoor
BrandM+A Matting
TypeStandard Size
ColorGray
SeriesWet Step
StyleWetStep
Resistance to Oil & GreasesYes
Slip ResistantYes

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsHealthcare Facility, Shower Area