- This chic blood pressure monitor will fit into your lifestyle whether you use it at home or on the go. Stay on top of your blood pressure no matter where your day takes you. Bring it to the office, the gym or even on a trip.
- Healthy living, simplified! No uncertainty here – just large, easy-to-read blood pressure and heart rate numbers on an advanced digital LCD screen. Eliminate the guesswork with clinical accuracy and Heart Spot Technology to tell you when the monitor is level with your heart so you can take the most accurate readings. The convenient talking feature lets you hear your results in either English or Spanish, making it easy to monitor your progress.
- It is battery operated, so say goodbye to cords that get in the way. Cuff is 5 ¼ x 8 ½ inches.
- Monitor your progress on the go with an automatic average of your last three readings. Features include Visual BP Guide, Heart Spot Technology and irregular heartbeat detection.
- Keep track of past readings with the memory that stores as much as 120 total readings for two users and includes a date and time stamp.
HealthSmart Digital Premium Wrist Blood Pressure Monitor with Cuff
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.52 in |
| Width | 1.26 in |
| Height | 3.03 in |
| Weight | 0.3 lbs |
| Size | Adult |
| Cuff Circumference | Wrist: 5.25 to 8.5 Inches |
Product Details
| Memory | 60 readings for each user - up to 2 users |
| Type | Blood Pressure Monitor |
| Display | Digital |
| Color | Black |
| Style | Wrist |
| Power Source | 2 AAA Batteries |
| Includes | One Wrist Monitor, One Cuff, 2 AAA Batteries And Case |
| Material | Plastic Housing |
| Description | Digital Blood Pressure Monitor |
| Package Quantity | 1 |
| Manufacturers Part Number | 04-820-001 |
| Brand | HealthSmart |
Warranty
| Warranty | 1 Year Limited |