Waldmann Lighting TRIANGO LED Minor Procedure Light, 60-1 C, 4700K,
Write a Review
|
Questions & Answers (0)
Product Description
TRIANGO 60 LED minor procedure light offers quality and versatility. With its 60,000 lux at 1m, it is suitable for the versatile daily routine in family practices and clinics as well as in gynecology, dermatology or veterinary medicine.
TRIANGO 60 is infinitely dimmable. Unique diamond optics guarantee a homogeneous light field with 4700K. Ceiling mounting option allow TRIANGO 60 to be adapted to the individual conditions of the place of use. The minimalist design makes cleaning easy.
TRIANGO 60 is the most compact minor treatment light in our medical series.
TRIANGO 60 is infinitely dimmable. Unique diamond optics guarantee a homogeneous light field with 4700K. Ceiling mounting option allow TRIANGO 60 to be adapted to the individual conditions of the place of use. The minimalist design makes cleaning easy.
TRIANGO 60 is the most compact minor treatment light in our medical series.
PRICE
$4,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 in |
Product Details
| Type | Minor Procedure Light |
| Average Life | 50000 hr |
| Color Temperature | 4700 K |
| Color | White |
| CRI | >93 |
| Mounting Location | Ceiling |
| Wattage | 30 W |
| Voltage | 100/240 V |
| Package Quantity | 1 |
| Manufacturers Part Number | D16253000 |
| Bulb Type | LED |
| Brand | Waldmann Lighting |
Compliance & Certifications
| Certifications | MET/cMET |