Machine Length Stretch Wrap, Blown, 80 Gauge, 20"Wx5000'L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The stretch wrap film holds materials together safely while protecting them from dirt, moisture, theft and damage. This high cling blown film has excellent puncture and load retention to protect and secure loads during shipment. Note: 80 Ga film is recommended for uniform to irregular shaped loads (2000 to 3000 lbs).
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5000 ft |
| Width | 20 in |
| Weight | 32 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Blown |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Machine Film |
| Material | LLDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | PMB28050XGI |
| Brand | Goodwrappers |