Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodwrappers

Model # :WBB2055917

MPN #: PVT0380GI

Goodwrappers® Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear - Pkg Qty 18

Product Description
These banding films can contain small items for shipping or storage with stretch film, eliminating the need for tape, string, strapping and other conventional securing methods that mark product surfaces. Better yet, these stretch films do this without adhesives. No adhesives mean that there is no sticky residue left behind or box surfaces torn up when removed. These 80 Ga films are sold as 18 rolls per case.

PRICE
$93.60  Sold in packages of 18 / $5.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 ft
Width3 in
Gauge80 ga
Core Size3 in

Product Details

TypeCast
ColorClear
Handle IncludedNo
RecyclableYes
StyleHand Film
MaterialLLDPE
DescriptionClear Banding Film
Package Quantity18
Manufacturers Part NumberPVT0380GI
BrandGoodwrappers