Goodwrappers Identi-Wrap Printed Stretch Wrap, Blown, "Do Not Accept If..." Print, 5"W x 500'L,Clear
Write a Review
|
Questions & Answers (0)
Product Description
Identify as you wrap with one product. Adding printed messages in the stretch wrap eliminates the need for extra labels, printed tape or signs. Each case has 6 - 5" x 500' rolls with Goodwrappers® reusable-ergonomically designed dispenser. DO NOT ACCEPT IF SEAL IS BROKEN message is printed black ink on a red band to communicate your message clearly.
PRICE
$61.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Width | 5 in |
| Weight | 11 lbs |
| Gauge | 80 ga |
| Core Size | 1-3/4 in |
Product Details
| Type | Blown |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | 2 Goodwrappers Dispensers |
| Recyclable | Yes |
| Material | LLDPE |
| Description | Printed Stretch Wrap |
| Package Quantity | 6 |
| Manufacturers Part Number | 6R53MDNA |
| Brand | Goodwrappers |