- 14 Gauge
- Textured Powder Paint
- Ships fully assembled and ready for use
- 1-1/2" x 1/8" angle iron frame
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Mobile Machine Table, Steel Square Edge, 51-1/4"W x 26-3/4"D x 42-1/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$529.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51-1/4 in |
| Depth | 26-3/4 in |
| Height | 42-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 76.2 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | MX |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MTM244842-2K195 |
| Top Material | Steel |
| Brand | Durham Mfg. |