GuardAir Machine Vac Replacement Gasket
Write a Review
|
Questions & Answers (0)
Product Description
MV2000 Replacement Gasket
PRICE
$28.95
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 10 in |
| Weight | 1 lbs |
| Diameter | 14 in |
Product Details
| Type | Gasket |
| Material | Rubber |
| Description | Machine Vac Replacement Gasket |
| Color | Black |
| Manufacturers Part Number | MV2000G |
| For Use With | Guardair |
| Brand | Guardair Corporation |