Model # :WBRP6474
Replacement Drain Hose for 641410 & 641411 Floor Scrubbers
Questions & Answers (0)
Specifications
Product Details
| Type | Floor Scrubber Hose |
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
The compact design of this 10 gallon extractor enables easy navigation of tight spaces and convenient storage of the unit, making it perfect for hospitality, multifamily and commercial settings. This unit features a powerful three-stage vacuum motor to remove more water and soil, resulting in faster drying times and extended carpet life. Built to last with durable roto-molded housing and long-lasting commercial components, and backed up with a 10 year housing, 2 year parts and labor warranty. Includes 2 piece, single jet, stainless steel carpet wand. A variety of optional tools are also ...
Commercial Steam Cleaner, including Steam Gun and Hose, Nozzle, Filler Bottle, 1" Circular Nylon Brush, 1" Circular Bronze Brush, 2.5" Circular Nylon Brush, 2.5" Circular Bronze Brush, 2.5" Circular Pad Holder, Drain Tool Attachment, Extension Tubes (pair), Rectangular Brush, Rectangular Pad, Triangular Brush, Triangular Pad, 3 Scrubbing Pads, Squeegee, Thermofiber Towels (5 pack)
This part can be used as a replacement for the following OEM Part Numbers: Nilfisk/Advance AquaPLUS, AquaPLUS AXP Adphibian Clarke Clean Track L24 Nilfisk/Advance Convertamatic Nilfisk/Advance ConvertaMax 20, 26
This part can be used as a replacement for the following OEM Part Numbers: Tennant 1230 Tennant 1500 Tennant 1520 Tomcat 2000 Series Factory Cat 290, 350 Series Factory Cat 29SS Series Factory Cat 390, 420 Series, 430, 490, 550 Series Tennant 5200 Tennant 550 Electric Tennant 5500, 5520 Tennant 5540, 5560 Tennant 5680 (SN 000000-029999) Tennant 5700 (SN 000000-029999) Tennant 5700EE (SN 000000-029999) Tennant 5700XP (SN 000000-029999) Tennant 7080 Tennant 8200 NSS Champ 2929 NSS Champ 3329 RB NSS Champ ZS29 NSS Champ ZS35 NSS eForce Scrubber 26 & 32 Nobles EZ Rider HP Nobles Falcon Ultra ...
The Surge 500 Heated Carpet Extractor provides a winning combination of 15 gallon solution/recovery tanks, a 133 CFM vacuum for greater cleaning capacity and reduced drying times, a 1750 Watt heater with max heat of 190° F, and a variable 50-500 p.s.i. solution pump. This unit features an Airwatt vacuum motor specifically designed for wet pick-up and unmatched protection against moisture, with sealed-bearings and an electronic float shutoff. Designed with the user in mind, Surge extractors include on-board storage for the hose, wand, cords and chemicals, easy to access controls, and ...