IKO Machined Type Needle Roller Bearing METRIC TAF293820, 29mm Bore, 38mm OD
Write a Review
|
Questions & Answers (0)
Product Description
IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and rigidity, and come with no seals. Proper lubricant must be applied when they are used, as prepacked grease is not provided for these series. GTR series are full compliment bearings with mallet-shaped rollers that are guided by guide rail and groove to minimize skewing. These bearings are suitable for applications with heavy loads, shock loads or oscillating motions. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
PRICE
$37.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 mm |
| Bore Tolerance | +0.033 / +0.020 |
| Outside Dimension Tolerance | +0 / -0.011 mm |
| Width (C) Tolerance | +0 / -0.120 |
| Bore | 29 mm |
| Max Housing Shoulder Diameter | 36 |
| Tolerance | ISO Class 0 |
| Outside Dimension | 38 in |
| Static Load | 37200 N |
| Outer Ring Corner Radius Min | 0.3 |
Product Details
| Dynamic Load Rating (N) | 21600 |
| Appropriate Inner Ring | LRT252920 |
| Series | TAF |
| Oil Max Speed | 14000 rpm |
| Manufacturers Part Number | TAF293820 |
| Grease Max Speed | 8400 rpm |
| Oil Hole & Groove | Yes |
| Brand | IKO |