Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789604

MPN #: UPLAY-019-N

UltraSite® Falcon's Roost with Ground Spikes, Natural

Product Description
Packed with play value, children will explore Falcon's Roost for hours. The Beanstalk Climber allows children to use upper body strength and develop motor skills, while a double and single straight slide allows them to zip down the structure. A Crawl Tunnel connects two of the decks, while the roof provides shade for the structure. Three ground-level music components provide fun for children of all abilities.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. The posts are 13-gauge galvanized steel tubes and powder-coated. The plastics are heavy-duty rotomolded & blow molded components. The critical fall height is 5'0". A ground spike surface mount is included with the structure.

Perfect for easy-install, commercially compliant, budget-conscious solutions for daycares, churches, and apartment complexes! Assembly required.

Features:
  • Bongo Drums (Below Deck)
  • Ship's Wheel Panel
  • Bass Drum (Below Deck)
  • Rain Wheel (Below Deck)
  • Rocky Mountain Climber
  • Game Panel
  • Capacity: 20-25


PRICE
$20,905.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 ft
Width39 ft 2 in
Fall Height5 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity20-25 Children
ColorNatural
Manufacturers Part NumberUPLAY-019-N
BrandUltraSite