Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789475

MPN #: UPLAY-012-P

UltraSite® Rainbow Lake with Ground Spikes, Multi-color

Product Description
One of our most popular structures, Rainbow Lake offers a variety of play value for children ages 5-12. Children can ascend up the Vine Climber and traverse across the Bone Bridge before giving the Ships Wheel a spin and then zip down the exciting 6 Wave Slide. An alternate route includes scaling the Deluxe Rock Climb and sliding down the 4 Curved or Straight Slide. Ground level drums and rain wheel offer play experiences for children of all abilities.

Rainbow Lake meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 6'.

Perfect for easy-install, commercially compliant and budget-conscious solution for daycares, churches and apartment complexes! Assembly required.

Features:
  • Window Panel
  • Bongo Drums (Below Deck)
  • Bass Drum (Below Deck)
  • Rain Wheel (Below Deck)
  • Rocky Mountain Climber
  • Ship's Wheel Panel
  • Deluxe Climbing Wall
  • 6' Wave Slide
  • Capacity: 20-30
  • Structure Installed Height: 15' 2"


PRICE
$25,625.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 ft 8 in
Width44 ft 8 in
Fall Height6 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age5 to 12
Capacity20-30 Children
ColorMulti-color
Manufacturers Part NumberUPLAY-012-P
BrandUltraSite